Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 96 In L, Trim 1 In
Mfr # MB710096
Zoro # G7205572
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 1
- Backing Width (In.) 5/16
- Brush Length (In.) 1
- Type Metal Back
- Fill Type 0.035" Straight PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB710096
- Zoro # G7205572
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Brush Length (In.) | 1 |
Bristle Trim Height | 11/16 in |
Bristle Diameter | 0.035 in |
Overall Length (In.) | 96 |
Backing Height | 5/16 in |
Backing Height (In.) | 5/16 |
Brush Length | 96 in |
Backing Width | 5/16 in |
Details
Overall Trim (In.) | 1 |
Type | Metal Back |
Fill Type | 0.035" Straight PTFE |
Backing Material - Brush | Steel |
Item | Strip Brush |
Bristle Material | PFA |
Bristle Color | Natural |
Backing Number | #7 |
Backing | Galvanized Steel |
Backing Flexibility | Rigid |
Bristle Type | Straight Wire |
Description
Strip Brush, PFA Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 96 in Brush Length, Bristle Color Natural, 0.035 in Bristle Diameter, Straight Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mobile Refreshment Center, One-Shelf, 23w x 18d x 31h, Mahogany (8953MH)
- SERVICE CASTER 2 Inch Antique Brass Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-WA-716X78-5)
- SERCO Snubber Springs, Lip Lifter Spring (333-029)
- ZORO SELECT Lever Lock Ring (RQ5513)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB400672)
- TANIS 12"x3" Table Top Brush, 0.02" Filament Diameter (T12220)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250436CF)
- TANIS Metal Back Strip Brush, 48 In L, 1 In Trim (MB760248)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10 (MB703024)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC231036)
- Tanis Conveyor Brushes