Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 96 In L, Trim 1 In
Mfr # MB704096
Zoro # G6405226
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Backing Stainless Steel
- Brush Length 96 in
- Backing Height 5/16 in
- Overall Length (In.) 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB704096
- Zoro # G6405226
- Country of Origin Multiple
- Category Conveyor Brushes
Dimensions
Brush Length | 96 in |
Backing Height | 5/16 in |
Overall Length (In.) | 96 |
Backing Width | 5/16 in |
Bristle Trim Height | 11/16 in |
Brush Length (In.) | 1 |
Backing Width (In.) | 5/16 |
Backing Height (In.) | 5/16 |
Bristle Diameter | 0.006 in |
Details
Bristle Type | Crimped Wire |
Backing | Stainless Steel |
Bristle Material | Stainless Steel |
Backing Material - Brush | Stainless Steel |
Backing Number | #7 |
Item | Strip Brush |
Fill Type | 0.006" Crimped Stainless Steel |
Type | Metal Back |
Backing Flexibility | Rigid |
Overall Trim (In.) | 1 |
Bristle Color | Gray |
Description
Strip Brush, Stainless Steel Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 96 in Brush Length, Bristle Color Gray, 0.006 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 11200 lb (34EEX4)
- PANACEA HOOK TREE 36"" BLACK (89017)
- MIDWEST FASTENER 5/16" Galvanized Steel Wire Rope Thimbles 5PK (54681)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC211072)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC231036)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB100272)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 1 In, PK10 (MB700048)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB6010)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- Tanis Conveyor Brushes