Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 84 In L, Trim 2 In
Mfr # MB709284
Zoro # G6583315
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Height 1 11/16 in
- Bristle Material Horsehair
- Backing Material - Brush Steel
- Overall Length (In.) 84
- Backing Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB709284
- Zoro # G6583315
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 1 11/16 in |
Overall Length (In.) | 84 |
Backing Width | 5/16 in |
Brush Length | 84 in |
Brush Length (In.) | 2 |
Backing Width (In.) | 5/16 |
Backing Height (In.) | 5/16 |
Backing Height | 5/16 in |
Details
Item | Strip Brush |
Bristle Material | Horsehair |
Backing Material - Brush | Steel |
Type | Metal Back |
Backing | Galvanized Steel |
Bristle Type | Straight Wire |
Backing Flexibility | Rigid |
Overall Trim (In.) | 2 |
Fill Type | Horse Hair |
Backing Number | #7 |
Bristle Color | Brown |
Description
Strip Brush, Horsehair Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 84 in Brush Length, Bristle Color Brown, Straight Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Swivel Stem Caster, Polyolfin, 5 in., 300 lb. (C440)
- LITTLE GIANT Platform Truck, 1600 lb., 18x32, Lipped (T500-LU)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H20)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10)
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- TANIS Strip Brush Holder, PVC, 96 In L, PK10 (FPH250096)
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC333072)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB406036)
- TANIS Conveyor Cylinder Brush, L50In, OD10In (RB1048)
- Tanis Conveyor Brushes