Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 60 In L, Trim 3 In
Mfr # MB704460
Zoro # G6861075
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width 5/16 in
- Overall Length (In.) 60
- Bristle Trim Height 2 11/16 in
- Brush Length 60 in
- Backing Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB704460
- Zoro # G6861075
- Country of Origin Multiple
- Category Conveyor Brushes
Dimensions
Backing Width | 5/16 in |
Overall Length (In.) | 60 |
Bristle Trim Height | 2 11/16 in |
Brush Length | 60 in |
Backing Height | 5/16 in |
Backing Width (In.) | 5/16 |
Backing Height (In.) | 5/16 |
Bristle Diameter | 0.014 in |
Brush Length (In.) | 3 |
Details
Bristle Material | Stainless Steel |
Bristle Color | Gray |
Backing Flexibility | Rigid |
Backing Number | #7 |
Backing Material - Brush | Stainless Steel |
Item | Strip Brush |
Bristle Type | Crimped Wire |
Backing | Stainless Steel |
Type | Metal Back |
Overall Trim (In.) | 3 |
Fill Type | 0.014" Crimped Stainless Steel |
Description
Strip Brush, Stainless Steel Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 60 in Brush Length, Bristle Color Gray, 0.014 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- ZORO SELECT Caster Wheel, 500 lb., 5 D x 2 In. (2RZJ7)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE1601DTX8)
- DAYTON Top Hook Assembly (GGS_57033)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 1 In, PK10 (MB700048)
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 (AH702496CF)
- TANIS Strip Brush, 72 In L, Overall Trim 3/4 In (MB250072)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250472CF)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC141072)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- Tanis Conveyor Brushes