Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 48 In L, Trim 1 In
Mfr # MB709048
Zoro # G7093204
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 5/16 in
- Bristle Material Horsehair
- Backing Galvanized Steel
- Backing Number #7
- Backing Height (In.) 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB709048
- Zoro # G7093204
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 5/16 in |
Backing Height (In.) | 5/16 |
Bristle Trim Height | 11/16 in |
Backing Width | 5/16 in |
Backing Width (In.) | 5/16 |
Brush Length | 48 in |
Overall Length (In.) | 48 |
Brush Length (In.) | 1 |
Details
Bristle Material | Horsehair |
Backing | Galvanized Steel |
Backing Number | #7 |
Type | Metal Back |
Bristle Type | Straight Wire |
Backing Flexibility | Rigid |
Overall Trim (In.) | 1 |
Item | Strip Brush |
Backing Material - Brush | Steel |
Fill Type | Horse Hair |
Bristle Color | Brown |
Description
Strip Brush, Horsehair Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 48 in Brush Length, Bristle Color Brown, Straight Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 21 Rubber Tarp Strap With Two Hooks, Max Safe Stretch 32 inches EPDM Rubber (RTS1004)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- ROYAL BASKET TRUCKS Corner Bumper Kit, White, 4/set, PK4 (G00-WHX-BMK)
- TANIS Metal Back Strip Brush, 60 In L, 3 In Trim (MB460660)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701272CF)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB704036)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB250236)
- TANIS Strip Brush Holder, Sz 0.75, 24 In L, PK10 (AH250824CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB702272)
- TANIS Strip Brush Holder, Sz 2 In, 96 In L, PK10 (AH100496CF)
- Tanis Conveyor Brushes