Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 24 In L, Trim 2 In
Mfr # MB709224
Zoro # G6898351
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Number #7
- Backing Galvanized Steel
- Bristle Type Straight Wire
- Brush Length (In.) 2
- Backing Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB709224
- Zoro # G6898351
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 2 |
Backing Width | 5/16 in |
Backing Height | 5/16 in |
Backing Width (In.) | 5/16 |
Brush Length | 24 in |
Bristle Trim Height | 1 11/16 in |
Overall Length (In.) | 24 |
Backing Height (In.) | 5/16 |
Details
Backing Number | #7 |
Backing | Galvanized Steel |
Item | Strip Brush |
Bristle Type | Straight Wire |
Bristle Material | Horsehair |
Overall Trim (In.) | 2 |
Fill Type | Horse Hair |
Backing Flexibility | Rigid |
Bristle Color | Brown |
Type | Metal Back |
Backing Material - Brush | Steel |
Description
Strip Brush, Horsehair Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 24 in Brush Length, Bristle Color Brown, Straight Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2460RA3B4B8AC2P6)
- HAMILTON Ebonite Wheel 1-1/8 X 1-1/4In Oilite Brg (W-25-EO-5/16)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Gray (EET-1-902ME-08)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIR-0820-S)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB250636)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC232072)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB401072)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702436CF)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB700836)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC333036)
- Tanis Conveyor Brushes