Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 24 In L, Trim 1 In
Mfr # MB709024
Zoro # G3499100
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Steel
- Bristle Trim Height 11/16 in
- Bristle Type Straight Wire
- Backing Height (In.) 5/16
- Backing Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB709024
- Zoro # G3499100
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 11/16 in |
Backing Height (In.) | 5/16 |
Backing Height | 5/16 in |
Backing Width | 5/16 in |
Backing Width (In.) | 5/16 |
Brush Length (In.) | 1 |
Overall Length (In.) | 24 |
Brush Length | 24 in |
Details
Backing Material - Brush | Steel |
Bristle Type | Straight Wire |
Item | Strip Brush |
Fill Type | Horse Hair |
Backing Flexibility | Rigid |
Backing Number | #7 |
Type | Metal Back |
Backing | Galvanized Steel |
Overall Trim (In.) | 1 |
Bristle Color | Brown |
Bristle Material | Horsehair |
Description
Strip Brush, Horsehair Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 24 in Brush Length, Bristle Color Brown, Straight Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/32 in., 500 ft., 7 x 7, SS (33RG77)
- KELLEY Safety Leg Actuators, Wire Form Roller L (KMF2501)
- ZORO SELECT Triple Elbow Guard (2WJJ1)
- B & P MANUFACTURING Folding Nose Kit, 44 in. (2002-E4R)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC232036)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC123072)
- TANIS 12"x6" Table Top Brush, 0.012" Filament Diameter (T12025)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC311036)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- Tanis Conveyor Brushes