Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 12 In L, Trim 4 In
Mfr # MB706612
Zoro # G6753433
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Number #7
- Bristle Color Brass
- Type Metal Back
- Bristle Material Brass
- Backing Height (In.) 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB706612
- Zoro # G6753433
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 5/16 |
Overall Length (In.) | 12 |
Bristle Diameter | 0.008 in |
Backing Width (In.) | 5/16 |
Backing Height | 5/16 in |
Bristle Trim Height | 3 11/16 in |
Backing Width | 5/16 in |
Brush Length (In.) | 4 |
Brush Length | 12 in |
Details
Backing Number | #7 |
Bristle Color | Brass |
Type | Metal Back |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Overall Trim (In.) | 4 |
Backing | Stainless Steel |
Backing Flexibility | Rigid |
Item | Strip Brush |
Fill Type | 0.008" Crimped Brass |
Backing Material - Brush | Stainless Steel |
Description
Strip Brush, Brass Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 3 11/16 in Bristle Trim Height, 12 in Brush Length, Bristle Color Brass, 0.008 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE EPDM Tarp Tie, Black, 21 in. L, PK50 (2221EPDMGRA)
- BIL-JAX Side Bracket - Saddle Hanger w/Plate End - 12" (0039-124)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP #1 ZN250' (T0720127N)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RD25CGR)
- TANIS Flexible Brush, 1200 In L, 1 In Trim, Poly (FB410100)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250436CF)
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 1 In (MB406012)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 1 In, PK10 (MB400096)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC141036)
- TANIS Conveyor Cylinder Brush, L20In, OD10In (RB1018)
- Tanis Conveyor Brushes