Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 8 In
Mfr # MB703836
Zoro # G1188844
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 36
- Type Metal Back
- Bristle Diameter 0.045 in
- Backing Stainless Steel
- Backing Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB703836
- Zoro # G1188844
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 36 |
Bristle Diameter | 0.045 in |
Backing Height | 5/16 in |
Backing Height (In.) | 5/16 |
Backing Width (In.) | 5/16 |
Bristle Trim Height | 7 11/16 in |
Backing Width | 5/16 in |
Brush Length (In.) | 8 |
Brush Length | 36 in |
Details
Type | Metal Back |
Backing | Stainless Steel |
Overall Trim (In.) | 8 |
Bristle Type | Crimped Wire |
Backing Material - Brush | Stainless Steel |
Bristle Color | Black |
Fill Type | 0.045" Crimped Nylon |
Backing Flexibility | Rigid |
Backing Number | #7 |
Bristle Material | Nylon |
Item | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 7 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6216-1)
- DAYTON Vending Hand Truck, 1200 lb., 60in (4XKJ2)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162-D3)
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 1/4" (25 Pack) (HDTGV14-25PK)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC831036)
- TANIS Strip Brush Holder, Overall Length 36 In (AH400436CF)
- TANIS 12"x6" Table Top Brush, 0.012" Filament Diameter (T12025)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB3520)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (1VKT5)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC233036)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- Tanis Conveyor Brushes