Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 6 In
Mfr # MB701736
Zoro # G1701341
original price:
$33.99
5% off
new price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Trim Height 5 11/16 in
- Backing Height (In.) 5/16
- Fill Type 0.045" Crimped Nylon
- Overall Trim (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB701736
- Zoro # G1701341
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 5 11/16 in |
Backing Height (In.) | 5/16 |
Brush Length | 36 in |
Backing Height | 5/16 in |
Backing Width (In.) | 5/16 |
Bristle Diameter | 0.045 in |
Brush Length (In.) | 6 |
Overall Length (In.) | 36 |
Backing Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Fill Type | 0.045" Crimped Nylon |
Overall Trim (In.) | 6 |
Bristle Color | Black |
Backing Material - Brush | Steel |
Backing | Galvanized Steel |
Backing Number | #7 |
Bristle Material | Nylon |
Item | Strip Brush |
Backing Flexibility | Rigid |
Type | Metal Back |
Bristle Type | Crimped Wire |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 5 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00007)
- ZORO SELECT Swivel Plate Caster, 6 in Dia, 900 lb, Gray (P21SX-UP060D-14)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 3/4", 4-3/4T WLL (1018507)
- SOUTHERN WIRE 250' 1/4in Diameter 7x19 Type 304 Stainless Steel Cable (001900-00210)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB700836)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100472CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB250472)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC331036)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC313072)
- TANIS Strip Brush, 5/16W, 96 In L, Trim 3 In, PK10 (MB700696)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- Tanis Conveyor Brushes