Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 4 In
Mfr # MB703436
Zoro # G3216543
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Type 0.030" Crimped Nylon
- Backing Number #7
- Bristle Material Nylon
- Bristle Diameter 0.03 in
- Overall Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB703436
- Zoro # G3216543
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.03 in |
Overall Length (In.) | 36 |
Brush Length (In.) | 4 |
Backing Width (In.) | 5/16 |
Brush Length | 36 in |
Bristle Trim Height | 3 11/16 in |
Backing Height (In.) | 5/16 |
Backing Height | 5/16 in |
Backing Width | 5/16 in |
Details
Item | Strip Brush |
Fill Type | 0.030" Crimped Nylon |
Backing Number | #7 |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Bristle Type | Crimped Wire |
Overall Trim (In.) | 4 |
Bristle Color | Black |
Backing Material - Brush | Stainless Steel |
Backing | Stainless Steel |
Type | Metal Back |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 3 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.03 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Truck, 1 Cylinder, 400 lb. (750-10)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- LLB LLB: TRJ3 Jaw for Tubular Keys (TRITON) (LLB-TRJ3)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC123072)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 (MB703848)
- TANIS Conveyor Cylinder Brush, L50In, OD4In (RB448)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100872CF)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 3 In (MB709412)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB400672)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 2 In, PK10 (MB700424)
- Tanis Conveyor Brushes