Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 4 In
Mfr # MB703236
Zoro # G1480017
original price:
$25.00
11% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 5/16 in
- Bristle Color Black
- Bristle Material Nylon
- Overall Trim (In.) 4
- Backing Height (In.) 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB703236
- Zoro # G1480017
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 5/16 in |
Backing Height (In.) | 5/16 |
Bristle Trim Height | 3 11/16 in |
Bristle Diameter | 0.02 in |
Backing Width | 5/16 in |
Brush Length (In.) | 4 |
Overall Length (In.) | 36 |
Brush Length | 36 in |
Backing Width (In.) | 5/16 |
Details
Bristle Color | Black |
Bristle Material | Nylon |
Overall Trim (In.) | 4 |
Type | Metal Back |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Fill Type | 0.020" Crimped Nylon |
Backing | Stainless Steel |
Max. Operating Temp. | 250 Degrees F |
Backing Material - Brush | Stainless Steel |
Backing Number | #7 |
Item | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 3 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Transom Ratchet Tie Down - 2" x 43" - 2-Pack (2060366)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 6'L 2 Ply Endless Poly Flat Web Sling (EN291X6PD)
- EGA PRODUCTS 120" Vertical Wall Mount Ladder - SS, Stainless Steel, 10 Steps (MVSS10)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10 (MB440448)
- TANIS Strip Brush Holder, Overall Length 72 In (AH403272CF)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB250036)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100836CF)
- TANIS Strip Brush, 3/16W, 24 In L, Trim 6 In, PK10 (MB401024)
- Tanis Conveyor Brushes