Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 4 In
Mfr # MB701436
Zoro # G1855734
original price:
$21.39
9% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Nylon
- Backing Galvanized Steel
- Backing Height 5/16 in
- Brush Length (In.) 4
- Backing Height (In.) 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB701436
- Zoro # G1855734
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 5/16 in |
Brush Length (In.) | 4 |
Backing Height (In.) | 5/16 |
Backing Width | 5/16 in |
Bristle Trim Height | 3 11/16 in |
Overall Length (In.) | 36 |
Bristle Diameter | 0.03 in |
Brush Length | 36 in |
Backing Width (In.) | 5/16 |
Details
Bristle Material | Nylon |
Item | Strip Brush |
Backing | Galvanized Steel |
Bristle Type | Crimped Wire |
Backing Material - Brush | Steel |
Type | Metal Back |
Bristle Color | Black |
Overall Trim (In.) | 4 |
Backing Number | #7 |
Fill Type | 0.030" Crimped Nylon |
Backing Flexibility | Rigid |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 3 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.03 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8D3C1P6)
- WRAP-IT Storage Strap 10" 3Pk (103-20BX)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 16' - 2-ply (EE2-902-16-T3)
- DAYTON Bolt Kit for Chain (MH4ECW601G)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB710236)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC213036)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC731036)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10 (MB440448)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC211036)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC831072)
- Tanis Conveyor Brushes