Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 4 In
Mfr # MB701236
Zoro # G2074484
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 36
- Backing Height (In.) 5/16
- Max. Operating Temp. 250 Degrees F
- Backing Height 5/16 in
- Bristle Trim Height 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB701236
- Zoro # G2074484
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 36 |
Backing Height (In.) | 5/16 |
Backing Height | 5/16 in |
Bristle Trim Height | 3 11/16 in |
Brush Length | 36 in |
Backing Width | 5/16 in |
Backing Width (In.) | 5/16 |
Bristle Diameter | 0.02 in |
Brush Length (In.) | 4 |
Details
Max. Operating Temp. | 250 Degrees F |
Type | Metal Back |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Backing Number | #7 |
Overall Trim (In.) | 4 |
Fill Type | 0.020" Crimped Nylon |
Backing | Galvanized Steel |
Bristle Type | Crimped Wire |
Backing Material - Brush | Steel |
Item | Metal Back Strip Brush #7 |
Bristle Color | Black |
Product Type | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 3 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- PEERLESS CHAIN 7/16(11MM) SPRING LINK, 4426140 (4426140)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 300 lb (FG409100OWHT)
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB100236)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- TANIS Strip Brush Holder, Sz 1 In, 96 In L, PK10 (AH402496CF)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB701436)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC231036)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB100836)
- Tanis Conveyor Brushes