Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 4 In
Mfr # MB406636
Zoro # G2114831
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Brass
- Backing Material - Brush Stainless Steel
- Bristle Color Brass
- Backing Width (In.) 3/16
- Overall Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB406636
- Zoro # G2114831
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 3/16 |
Overall Length (In.) | 36 |
Bristle Trim Height | 3 3/4 in |
Backing Width | 3/16 in |
Backing Height (In.) | 7/32 |
Backing Height | 3/16 in |
Brush Length | 36 in |
Brush Length (In.) | 4 |
Bristle Diameter | 0.006 in |
Details
Bristle Material | Brass |
Backing Material - Brush | Stainless Steel |
Bristle Color | Brass |
Backing Number | #4 |
Bristle Type | Crimped Wire |
Backing | Stainless Steel |
Max. Operating Temp. | 500 Degrees F |
Backing Flexibility | Rigid |
Item | Strip Brush |
Overall Trim (In.) | 4 |
Fill Type | 0.006" Crimped Brass |
Type | Metal Back |
Description
Strip Brush, Brass Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3 3/4 in Bristle Trim Height, 36 in Brush Length, Bristle Color Brass, 0.006 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3220)
- HAMILTON Plte Caster, Rgd, Phenolic, 4 in., 800 lb. (R-WH-4P)
- ZORO SELECT Nursery Platform Truck, Perf Deck, 36x24 (GTEPT244810/12PN-83T)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 2 In (MB709248)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC211072)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC711036)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701272CF)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC211036)
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 3 In (MB406496)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250472CF)
- Tanis Conveyor Brushes