Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 3 In
Mfr # MB400636
Zoro # G1196063
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width 3/16 in
- Backing Flexibility Rigid
- Bristle Trim Height 2 3/4 in
- Backing Number #4
- Brush Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB400636
- Zoro # G1196063
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width | 3/16 in |
Bristle Trim Height | 2 3/4 in |
Brush Length | 36 in |
Backing Height (In.) | 7/32 |
Overall Length (In.) | 36 |
Bristle Diameter | 0.014 in |
Backing Height | 3/16 in |
Backing Width (In.) | 3/16 |
Brush Length (In.) | 3 |
Details
Backing Flexibility | Rigid |
Backing Number | #4 |
Item | Strip Brush |
Backing Material - Brush | Steel |
Overall Trim (In.) | 3 |
Bristle Type | Crimped Wire |
Bristle Color | Black |
Backing | Galvanized Steel |
Type | Metal Back |
Bristle Material | Nylon |
Fill Type | 0.014" Crimped Nylon |
Max. Operating Temp. | 250 Degrees F |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 2 3/4 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Offset (1NWZ5)
- US CARGO CONTROL 2" x 15' Red Endless Ratchet Strap (5315FE-RED)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 6 In, PK10 (MB701748)
- TANIS Strip Brush, 36 In L, Overall Trim 8 In (MB703836)
- TANIS Strip Brush, 3/16W, 24 In L, Trim 6 In, PK10 (MB401024)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- TANIS 12"x6" Table Top Brush, 0.02" Filament Diameter (T12125)
- TANIS Metal Back Strip Brush, 48 In L, 1 In Trim (MB760248)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701636CF)
- Tanis Conveyor Brushes