Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 2 In
Mfr # MB706236
Zoro # G0979097
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Height 1 11/16 in
- Overall Length (In.) 36
- Bristle Material Brass
- Brush Length 36 in
- Backing Width (In.) 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB706236
- Zoro # G0979097
- Country of Origin Multiple
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 1 11/16 in |
Overall Length (In.) | 36 |
Brush Length | 36 in |
Backing Width (In.) | 5/16 |
Brush Length (In.) | 2 |
Backing Height | 5/16 in |
Backing Width | 5/16 in |
Bristle Diameter | 0.008 in |
Backing Height (In.) | 5/16 |
Details
Bristle Material | Brass |
Type | Metal Back |
Max. Operating Temp. | 500 Degrees F |
Backing Number | #7 |
Backing | Stainless Steel |
Item | Strip Brush |
Overall Trim (In.) | 2 |
Backing Material - Brush | Stainless Steel |
Bristle Type | Crimped Wire |
Bristle Color | Brass |
Fill Type | 0.008" Crimped Brass |
Backing Flexibility | Rigid |
Description
Strip Brush, Brass Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Brass, 0.008 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Oval Sleeve, 3/16 In, 122 Copper (SL2-6)
- BULK-STRAP Bulk Webbing, 150 ft x 1-1/2 In, 5700 lb. (N15150BK)
- CM Grommet (36989)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AGKM12150DBGY)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB704272)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 (MB703848)
- TANIS Strip Brush, 1/8 W, 48 In L, Trim 3 In, PK10 (MB252648)
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC211072)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC833036)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB404872)
- Tanis Conveyor Brushes