Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 2 In
Mfr # MB700236
Zoro # G3327484
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Back
- Backing Width (In.) 5/16
- Brush Length 36 in
- Bristle Diameter 0.014 in
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB700236
- Zoro # G3327484
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Brush Length | 36 in |
Bristle Diameter | 0.014 in |
Bristle Trim Height | 1 11/16 in |
Brush Length (In.) | 2 |
Overall Length (In.) | 36 |
Backing Height (In.) | 5/16 |
Backing Width | 5/16 in |
Backing Height | 5/16 in |
Details
Type | Metal Back |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Max. Operating Temp. | 250 Degrees F |
Bristle Color | Black |
Bristle Material | Nylon |
Item | Strip Brush |
Backing | Galvanized Steel |
Backing Number | #7 |
Overall Trim (In.) | 2 |
Fill Type | 0.014" Crimped Nylon |
Backing Material - Brush | Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- AKRO-MILS Tilt Truck, Heavy-Duty, 2 cu. yd., Gray (77810GREY)
- WERNER 8 ft Fiberglass Stepladder, 250 lb Capacity (6008)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022424)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250836CF)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC232036)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 2 In (MB709248)
- TANIS Strip Brush, 1/8 W, 96 In L, Trim 1 In, PK10 (MB250296)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701636CF)
- TANIS Strip Brush, 36 In L, Overall Trim, (MB404236)
- Tanis Conveyor Brushes