Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 2 In
Mfr # MB409236
Zoro # G3162476
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Flexibility Rigid
- Bristle Material Horsehair
- Type Metal Back
- Bristle Type Straight Wire
- Bristle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB409236
- Zoro # G3162476
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 3/16 |
Backing Height | 3/16 in |
Brush Length (In.) | 2 |
Backing Height (In.) | 7/32 |
Overall Length (In.) | 36 |
Backing Width | 3/16 in |
Brush Length | 36 in |
Bristle Trim Height | 1 3/4 in |
Details
Backing Flexibility | Rigid |
Item | Strip Brush |
Bristle Material | Horsehair |
Type | Metal Back |
Bristle Type | Straight Wire |
Bristle Color | Brown |
Backing | Galvanized Steel |
Backing Number | #4 |
Max. Operating Temp. | 400 Degrees F |
Backing Material - Brush | Steel |
Fill Type | Horse Hair |
Overall Trim (In.) | 2 |
Description
Strip Brush, Horsehair Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 36 in Brush Length, Bristle Color Brown, Straight Wire Bristle Type, Max. Operating Temp. 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1 x 10' Orange Cam Strap W/ S-Hook and Keeper (C5110SH255-OR)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in., 154 lb. (LRA-TPA 100G-FI)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- TANIS Strip Brush Holder, PVC, 96 In L, PK10 (FPH250096)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100436CF)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB250272)
- TANIS Strip Brush Holder, Sz 1 In, 96 In L, PK10 (AH402496CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB100072)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB704096)
- Tanis Conveyor Brushes