Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 2 In
Mfr # MB400236
Zoro # G1193683
original price:
$14.33
11% off
new price: $12.69
/ea
Not eligible for select promotions
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Diameter 0.01 in
- Brush Length 36 in
- Backing Galvanized Steel
- Overall Trim (In.) 2
- Backing Width (In.) 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB400236
- Zoro # G1193683
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.01 in |
Brush Length | 36 in |
Backing Width (In.) | 3/16 |
Bristle Trim Height | 1 3/4 in |
Brush Length (In.) | 2 |
Backing Width | 3/16 in |
Backing Height | 3/16 in |
Overall Length (In.) | 36 |
Backing Height (In.) | 7/32 |
Details
Promotion Restriction | Not eligible for promotion |
Backing | Galvanized Steel |
Overall Trim (In.) | 2 |
Bristle Material | Nylon |
Bristle Color | Black |
Type | Metal Back |
Backing Number | #4 |
Item | Strip Brush |
Bristle Type | Crimped Wire |
Fill Type | 0.010" Crimped Nylon |
Max. Operating Temp. | 250 Degrees F |
Backing Material - Brush | Steel |
Backing Flexibility | Rigid |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" GRAY (BOL-36-6.5-GYSG)
- ZORO SELECT Anti-Slip Walkway, 24 in. W, 14 Gauge (32104514-U-10)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2601NX3)
- COMPONENT HARDWARE Med Duty 5/8-11 x 1-1/2" Thd Stem Caster (CMT2-5RBB)
- TANIS Conveyor Guide Rail, 60 In L, 1 In Trim (CGRB162060)
- TANIS Strip Brush, 36 In L, Overall Trim 10 In (MB101236)
- TANIS Strip Brush, 36 In L, Overall Trim 8 In (MB703836)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10 (MB400884)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- TANIS Strip Brush Holder, Sz 2 In, 48 In L, PK10 (AH400848CF)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250472CF)
- Tanis Conveyor Brushes