Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 2 In
Mfr # MB252436
Zoro # G0969613
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Back
- Overall Length (In.) 36
- Backing Height (In.) 1/8
- Fill Type 0.010" Crimped Nylon
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB252436
- Zoro # G0969613
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 36 |
Backing Height (In.) | 1/8 |
Backing Height | 1/8 in |
Backing Width | 1/8 in |
Brush Length (In.) | 2 |
Brush Length | 36 in |
Bristle Trim Height | 1 7/8 in |
Backing Width (In.) | 1/8 |
Bristle Diameter | 0.01 in |
Details
Type | Metal Back |
Item | Strip Brush |
Fill Type | 0.010" Crimped Nylon |
Bristle Color | Black |
Bristle Material | Nylon |
Backing | Stainless Steel |
Overall Trim (In.) | 2 |
Max. Operating Temp. | 250 Degrees F |
Backing Flexibility | Rigid |
Backing Material - Brush | Stainless Steel |
Bristle Type | Crimped Wire |
Backing Number | #2-1/2 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 1 7/8 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (47-UIR-0620-R)
- DAYTON Printed Circuit Board (MH2LEB862)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN1601DX12)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB706236)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701772)
- TANIS Strip Brush Holder, Overall Length 72 In (STH700072)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC813036)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 1 In, PK10 (MB400060)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702072CF)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB702436)
- Tanis Conveyor Brushes