Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 2 In
Mfr # MB250436
Zoro # G2262592
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Number #2-1/2
- Bristle Trim Height 2 in
- Backing Width (In.) 1/8
- Brush Length (In.) 2
- Brush Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB250436
- Zoro # G2262592
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 2 in |
Backing Width (In.) | 1/8 |
Brush Length (In.) | 2 |
Brush Length | 36 in |
Overall Length (In.) | 36 |
Backing Height (In.) | 1/8 |
Bristle Diameter | 0.01 in |
Backing Width | 1/8 in |
Backing Height | 1/8 in |
Details
Backing Number | #2-1/2 |
Max. Operating Temp. | 250 Degrees F |
Type | Metal Back |
Backing | Galvanized Steel |
Bristle Type | Crimped Wire |
Fill Type | 0.010" Crimped Nylon |
Bristle Material | Nylon |
Overall Trim (In.) | 2 |
Backing Flexibility | Rigid |
Bristle Color | Black |
Backing Material - Brush | Steel |
Item | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 2 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 622 Hand Chain Hoist 1/2 Ton Capacity 10' Lift (2255A)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E10B4D3C1P6)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2LV)
- DAYTON Wire Rope Thimble, 1/2 In, Steel, PK25 (2VKL5)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400236)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC312036)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC142072)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701672CF)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100472CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC711036)
- Tanis Conveyor Brushes