Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 10 In
Mfr # MB701936
Zoro # G1639897
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width (In.) 5/16
- Bristle Color Black
- Bristle Type Crimped Wire
- Brush Length 36 in
- Backing Number #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB701936
- Zoro # G1639897
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Brush Length | 36 in |
Brush Length (In.) | 10 |
Backing Height | 5/16 in |
Backing Height (In.) | 5/16 |
Bristle Trim Height | 9 11/16 in |
Overall Length (In.) | 36 |
Bristle Diameter | 0.045 in |
Backing Width | 5/16 in |
Details
Bristle Color | Black |
Bristle Type | Crimped Wire |
Backing Number | #7 |
Backing Flexibility | Rigid |
Bristle Material | Nylon |
Overall Trim (In.) | 10 |
Backing | Galvanized Steel |
Type | Metal Back |
Backing Material - Brush | Steel |
Fill Type | 0.045" Crimped Nylon |
Item | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 9 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 20010 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 5/8" Bearings (20010)
- CROSBY Swivel Hook, Alloy Steel, 3000 lb., Gold (1048816)
- BULLDOG WINCH Roller Fairlead, 10" Truck value, textured black finish (30003T)
- COFFING HOISTS Oil Seal (JL561)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702072CF)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 3 In, PK10 (MB700612)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702472CF)
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB400872)
- TANIS Strip Brush, 3/16W, 12 In L, Trim 3 In, PK10 (MB400612)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100872CF)
- Tanis Conveyor Brushes