Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 10 In
Mfr # MB101236
Zoro # G2616372
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Back
- Overall Trim (In.) 10
- Backing Galvanized Steel
- Backing Height (In.) 7/16
- Backing Flexibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB101236
- Zoro # G2616372
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/16 |
Overall Length (In.) | 36 |
Backing Width (In.) | 7/16 |
Brush Length | 36 in |
Backing Height | 7/16 in |
Brush Length (In.) | 10 |
Bristle Diameter | 0.045 in |
Backing Width | 7/16 in |
Bristle Trim Height | 10 in |
Details
Type | Metal Back |
Overall Trim (In.) | 10 |
Backing | Galvanized Steel |
Backing Flexibility | Rigid |
Backing Number | #10 |
Bristle Color | Black |
Backing Material - Brush | Steel |
Bristle Material | Nylon |
Max. Operating Temp. | 250 Degrees F |
Bristle Type | Crimped Wire |
Fill Type | 0.045" Crimped Nylon |
Item | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 7/16 in Backing Height, 7/16 in Backing Width, #10, 10 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/4 In (ID003404-06)
- STARKE Master Link, 3/4, Grade 80, Steel, Chain Sling Component (SCS-34ML)
- HAMILTON Vulcalite Wheel 6X2 3/4Rb (W-620-AR-3/4)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10 (MB440448)
- TANIS Conveyor Guide Rail, 60 In L, 1 In Trim (CGRB162060)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB400036)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB252436)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB409036)
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 (AH702496CF)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- Tanis Conveyor Brushes