Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 1 In
Mfr # MB702036
Zoro # G2006514
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 36 in
- Backing Flexibility Rigid
- Backing Height 5/16 in
- Bristle Color Black
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB702036
- Zoro # G2006514
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 36 in |
Backing Height | 5/16 in |
Backing Height (In.) | 5/16 |
Backing Width (In.) | 5/16 |
Backing Width | 5/16 in |
Brush Length (In.) | 1 |
Overall Length (In.) | 36 |
Bristle Trim Height | 11/16 in |
Bristle Diameter | 0.01 in |
Details
Backing Flexibility | Rigid |
Bristle Color | Black |
Bristle Material | Nylon |
Type | Metal Back |
Max. Operating Temp. | 250 Degrees F |
Item | Metal Back Strip Brush #7 |
Backing Material - Brush | Stainless Steel |
Backing Number | #7 |
Bristle Type | Crimped Wire |
Fill Type | 0.010" Crimped Nylon |
Overall Trim (In.) | 1 |
Backing | Stainless Steel |
Product Type | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockplate, Aluminum, 4461 lb, 36 x 36 In (B3636)
- DAYTON Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb. (5WRR0)
- ZORO SELECT Rope, 600ft, Mgnta/Yllw, 160lb., Polyprpylne (340103-00600-11K)
- MAGLINER General Purpose Hand Truck, Silver (HMK112AA2)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700836CF)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701772)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 8 In, PK10 (MB703812)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB401072)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701672CF)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701272CF)
- TANIS Metal Back Strip Brush, 36 In L, 3 In Trim (MB460636)
- Tanis Conveyor Brushes