Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 1 In
Mfr # MB700036
Zoro # G2969696
product price: $13.75
/ea
$13.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 36
- Fill Type 0.010" Crimped Nylon
- Brush Length 36 in
- Overall Trim (In.) 1
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB700036
- Zoro # G2969696
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 36 |
Brush Length | 36 in |
Bristle Diameter | 0.01 in |
Brush Length (In.) | 1 |
Backing Height | 5/16 in |
Backing Height (In.) | 5/16 |
Backing Width | 5/16 in |
Backing Width (In.) | 5/16 |
Bristle Trim Height | 11/16 in |
Details
Fill Type | 0.010" Crimped Nylon |
Overall Trim (In.) | 1 |
Bristle Color | Black |
Bristle Material | Nylon |
Max. Operating Temp. | 250 Degrees F |
Backing Material - Brush | Steel |
Item | Strip Brush |
Type | Metal Back |
Backing | Galvanized Steel |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Backing Number | #7 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- ZORO SELECT Plate Caster, Rigid, 1750 lb., Medium-Duty (426A75)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/2" (LH-ALST 125K-14-FI)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S3514-HRS-TLB-TP2)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB704072)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB402872)
- TANIS Metal Back Strip Brush, 12 In L, 1 In Trim (MB460212)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB402672)
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB3520)
- Tanis Conveyor Brushes