Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 1 In
Mfr # MB406036
Zoro # G1906545
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 500 Degrees F
- Bristle Trim Height 3/4 in
- Fill Type 0.004" Crimped Brass
- Backing Height 3/16 in
- Bristle Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB406036
- Zoro # G1906545
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 3/4 in |
Backing Height | 3/16 in |
Overall Length (In.) | 36 |
Backing Height (In.) | 7/32 |
Brush Length | 36 in |
Backing Width | 3/16 in |
Backing Width (In.) | 3/16 |
Brush Length (In.) | 1 |
Bristle Diameter | 0.004 in |
Details
Max. Operating Temp. | 500 Degrees F |
Fill Type | 0.004" Crimped Brass |
Bristle Color | Brass |
Type | Metal Back |
Backing Number | #4 |
Bristle Material | Brass |
Item | Strip Brush |
Backing | Stainless Steel |
Bristle Type | Crimped Wire |
Overall Trim (In.) | 1 |
Backing Flexibility | Rigid |
Backing Material - Brush | Stainless Steel |
Description
Strip Brush, Brass Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3/4 in Bristle Trim Height, 36 in Brush Length, Bristle Color Brass, 0.004 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Silver (EE2804TFX12)
- HAMILTON Plte Cstr, Rgd, Forgd Steel, 8 in, 14,000 lb (R-MD-83FST)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel (3252014-10)
- SERVICE CASTER SCC-3.25" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-700 lbs Cpty (SCC-SSR3420)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 3 In, PK10 (MB400696)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB250036)
- TANIS Flexible Brush, 1200 In L, 1 In Trim, Poly (FB410100)
- TANIS Strip Brush, 3/16 W, 24 In L, Trim 2 In (MB406224)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB702036)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 1 In, PK10 (MB400084)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 (MB701248)
- Tanis Conveyor Brushes