Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 1 In
Mfr # MB402036
Zoro # G1922627
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Number #4
- Backing Flexibility Rigid
- Brush Length (In.) 1
- Fill Type 0.010" Crimped Nylon
- Type Metal Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB402036
- Zoro # G1922627
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 1 |
Brush Length | 36 in |
Bristle Trim Height | 3/4 in |
Backing Width (In.) | 3/16 |
Bristle Diameter | 0.01 in |
Backing Width | 3/16 in |
Overall Length (In.) | 36 |
Backing Height | 3/16 in |
Backing Height (In.) | 7/32 |
Details
Backing Number | #4 |
Backing Flexibility | Rigid |
Fill Type | 0.010" Crimped Nylon |
Type | Metal Back |
Item | Strip Brush |
Backing Material - Brush | Stainless Steel |
Bristle Material | Nylon |
Max. Operating Temp. | 250 Degrees F |
Backing | Stainless Steel |
Bristle Color | Black |
Overall Trim (In.) | 1 |
Bristle Type | Crimped Wire |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3/4 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Molded Plastic Pallet Truck Chock (PTC-8)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 36 x 60 In (BC6036)
- PEERLESS Chain, 20 ft., 1900 lb., Zinc Plated (5011320)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC731036)
- TANIS Metal Back Strip Brush, 96 In L, 2 In Trim (MB760496)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700272)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703436)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB706236)
- TANIS 12"x3" Table Top Brush, 0.012" Filament Diameter (T12100)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC141036)
- Tanis Conveyor Brushes