Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 1 In
Mfr # MB400036
Zoro # G3039836
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Number #4
- Backing Material - Brush Steel
- Bristle Type Crimped Wire
- Bristle Color Black
- Backing Height (In.) 7/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB400036
- Zoro # G3039836
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/32 |
Backing Width (In.) | 3/16 |
Brush Length (In.) | 1 |
Backing Height | 3/16 in |
Bristle Diameter | 0.01 in |
Brush Length | 36 in |
Bristle Trim Height | 3/4 in |
Overall Length (In.) | 36 |
Backing Width | 3/16 in |
Details
Backing Number | #4 |
Backing Material - Brush | Steel |
Bristle Type | Crimped Wire |
Bristle Color | Black |
Backing Flexibility | Rigid |
Bristle Material | Nylon |
Fill Type | 0.010" Crimped Nylon |
Overall Trim (In.) | 1 |
Item | Strip Brush |
Type | Metal Back |
Max. Operating Temp. | 250 Degrees F |
Backing | Galvanized Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3/4 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (18PM06228R)
- WELLINGTON CORDAGE Wellington 10164 Rope, 3/8 in Dia, 125 ft L, Nylon, White (5221244)
- DAYTON Chain, 4/0 Size, 50 ft., 600 lb. (1DKH6)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- TANIS Adjustable Conveyor Brush, .012 In Mylon (CB4010)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700472CF)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10 (MB703760)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB400836)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB252036)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB100236)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- Tanis Conveyor Brushes