Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 1 In
Mfr # MB252236
Zoro # G1278785
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width (In.) 1/8
- Overall Trim (In.) 1
- Backing Height (In.) 1/8
- Bristle Diameter 0.008 in
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB252236
- Zoro # G1278785
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 1/8 |
Backing Height (In.) | 1/8 |
Bristle Diameter | 0.008 in |
Backing Width | 1/8 in |
Backing Height | 1/8 in |
Brush Length (In.) | 1 |
Brush Length | 36 in |
Bristle Trim Height | 7/8 in |
Overall Length (In.) | 36 |
Details
Overall Trim (In.) | 1 |
Bristle Type | Crimped Wire |
Fill Type | 0.008" Crimped Nylon |
Item | Strip Brush |
Max. Operating Temp. | 250 Degrees F |
Backing Number | #2-1/2 |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Backing Material - Brush | Stainless Steel |
Type | Metal Back |
Backing | Stainless Steel |
Bristle Color | Black |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 7/8 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.008 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- ZORO SELECT Swivl Stem Caster, Rubber, 2 in., 75 lb, Blk (20TM12)
- DAYTON Load Chain, 1.5 Tons, 20 ft. (GGS_48375)
- ZORO SELECT Caster Wheel, Load 2500 lb., 10" dia. (P-PH-100X025/075R)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB710472)
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702836CF)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB252036)
- TANIS Strip Brush, 5/16 W, 60 In L, Trim 3 In (MB704460)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- Tanis Conveyor Brushes