Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 1 In
Mfr # MB250236
Zoro # G2391873
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 1
- Bristle Color Black
- Bristle Material Nylon
- Backing Galvanized Steel
- Fill Type 0.008" Crimped Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB250236
- Zoro # G2391873
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 1 |
Backing Width (In.) | 1/8 |
Brush Length | 36 in |
Bristle Trim Height | 1 in |
Backing Height | 1/8 in |
Backing Width | 1/8 in |
Bristle Diameter | 0.008 in |
Backing Height (In.) | 1/8 |
Overall Length (In.) | 36 |
Details
Bristle Color | Black |
Bristle Material | Nylon |
Backing | Galvanized Steel |
Fill Type | 0.008" Crimped Nylon |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Item | Strip Brush |
Backing Material - Brush | Steel |
Type | Metal Back |
Backing Number | #2-1/2 |
Overall Trim (In.) | 1 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 1 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.008 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE2602DFX12)
- TIMBER TUFF Timber Tuff TMW-14 16 in. Lifting & Skidding Tongs (TMW-14)
- INDUSCO Manila Rope, Block, 4", Single Wood, w/Hook (C0616900076)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3990401)
- TANIS Strip Brush, 7/16W, 12 In L, Trim 2 In, PK10 (MB100012)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703436)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB100872)
- TANIS 12"x3" Table Top Brush, 0.02" Filament Diameter (T12220)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB250272)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB409036)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB400836)
- Tanis Conveyor Brushes