Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 96 In L, Trim 3 In, PK10
Mfr # MB400696
Zoro # G6630285
product price: $289.99
/pk 10, $29.00/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width (In.) 3/16
- Backing Material - Brush Steel
- Bristle Type Crimped Wire
- Type Metal Back
- Brush Length (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB400696
- Zoro # G6630285
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 3/16 |
Brush Length (In.) | 3 |
Backing Height | 3/16 in |
Bristle Diameter | 0.014 in |
Backing Height (In.) | 7/32 |
Brush Length | 96 in |
Bristle Trim Height | 2 3/4 in |
Backing Width | 3/16 in |
Overall Length (In.) | 96 |
Details
Backing Material - Brush | Steel |
Bristle Type | Crimped Wire |
Type | Metal Back |
Bristle Material | Nylon |
Bristle Color | Black |
Overall Trim (In.) | 3 |
Backing Flexibility | Rigid |
Fill Type | 0.014" Crimped Nylon |
Backing | Galvanized Steel |
Item | Strip Brush |
Backing Number | #4 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 2 3/4 in Bristle Trim Height, 96 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Rope, PES, Braided, 3/16 In. dia., 500 ft. L (AGSBP316500)
- BIL-JAX Walkboard - Aluminum Plywood - A - 28" W x 7' L (0054-246)
- DAYTON Festoon Hardware Kit, 1/4 In Wire Rope (33N273)
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft (2ZDG2)
- TANIS Strip Brush Holder, Sz 2 In, 96 In L, PK10 (AH100496CF)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702472CF)
- TANIS Metal Back Strip Brush, 48 In L, 1 In Trim (MB760248)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10 (MB440448)
- TANIS Strip Brush, 3/16 W, 24 In L, Trim 2 In (MB406224)
- TANIS Metal Back Strip Brush, 12 In L, 1 In Trim (MB460212)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- Tanis Conveyor Brushes