Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 96 In L, Trim 2 In, PK10
Mfr # MB400296
Zoro # G6594262
product price: $277.99
/pk 10, $27.80/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 3/16 in
- Fill Type 0.010" Crimped Nylon
- Bristle Type Crimped Wire
- Brush Length (In.) 2
- Backing Flexibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB400296
- Zoro # G6594262
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 3/16 in |
Brush Length (In.) | 2 |
Overall Length (In.) | 96 |
Bristle Diameter | 0.01 in |
Bristle Trim Height | 1 3/4 in |
Backing Width | 3/16 in |
Backing Width (In.) | 3/16 |
Backing Height (In.) | 7/32 |
Brush Length | 96 in |
Details
Fill Type | 0.010" Crimped Nylon |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Backing Flexibility | Rigid |
Type | Metal Back |
Backing | Galvanized Steel |
Overall Trim (In.) | 2 |
Backing Material - Brush | Steel |
Bristle Color | Black |
Backing Number | #4 |
Bristle Material | Nylon |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 96 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- VESTIL FLOOR LOCK LEFT SIDE MOUNT (FL-LK-SMR-L)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, UHook (61225)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 2 In (MB709224)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- TANIS Metal Back Strip Brush, 12 In L, 1 In Trim (MB460212)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB703036)
- TANIS 12"x6" Table Top Brush, 0.012" Filament Diameter (T12025)
- Tanis Conveyor Brushes