Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10
Mfr # MB400884
Zoro # G6839551
product price: $292.99
/pk 10, $29.30/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 4
- Overall Length (In.) 84
- Type Metal Back
- Bristle Trim Height 3 3/4 in
- Brush Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB400884
- Zoro # G6839551
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 84 |
Bristle Trim Height | 3 3/4 in |
Brush Length (In.) | 4 |
Backing Width (In.) | 3/16 |
Backing Height | 3/16 in |
Brush Length | 84 in |
Backing Height (In.) | 7/32 |
Backing Width | 3/16 in |
Bristle Diameter | 0.014 in |
Details
Overall Trim (In.) | 4 |
Type | Metal Back |
Item | Strip Brush |
Backing Flexibility | Rigid |
Backing Number | #4 |
Bristle Type | Crimped Wire |
Fill Type | 0.014" Crimped Nylon |
Bristle Color | Black |
Backing | Galvanized Steel |
Backing Material - Brush | Steel |
Bristle Material | Nylon |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3 3/4 in Bristle Trim Height, 84 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- ZORO SELECT Plate Caster, Rigid, 140 lb., Light-Duty (426A79)
- ZORO SELECT Pulley, Fixed Eye, 1.5in (4PB91)
- LITTLE GIANT LADDERS 8 ft 7 in Fiberglass Safety Cage, 375 lb Capacity (19704-146)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 2 In (MB709248)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC833036)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701672)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB400836)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC213072)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702872CF)
- Tanis Conveyor Brushes