Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10
Mfr # MB440448
Zoro # G6412673
product price: $654.99
/pk 10, $65.50/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Straight Wire
- Backing Flexibility Rigid
- Backing Number #4
- Bristle Material Nylon
- Brush Length (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB440448
- Zoro # G6412673
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 2 |
Backing Width | 3/16 in |
Bristle Diameter | 0.012 in |
Backing Height | 3/16 in |
Overall Length (In.) | 48 |
Backing Width (In.) | 3/16 |
Bristle Trim Height | 1 3/4 in |
Brush Length | 48 in |
Backing Height (In.) | 7/32 |
Details
Bristle Type | Straight Wire |
Backing Flexibility | Rigid |
Backing Number | #4 |
Bristle Material | Nylon |
Backing Material - Brush | Steel |
Overall Trim (In.) | 2 |
Fill Type | 0.012" Anti-Static Straight Nylon |
Bristle Color | Black |
Backing | Galvanized Steel |
Type | Metal Back |
Item | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.012 in Bristle Diameter, Straight Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Professional Grade 5' Fiberglass Stepladder - 1AA 375 lb. (35005)
- LUG-ALL Reversible Handle, For Use With 4000-20 Hoist, Blue (198-ENG)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLE8)
- CM Latch Kit, For 406SS Eye Hook (4X406)
- TANIS Strip Brush, 36 In L, Overall Trim 10 In (MB101236)
- TANIS Strip Brush Holder, Overall Length 36 In (STH400036)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- TANIS 12"x3" Table Top Brush, 0.012" Filament Diameter (T12100)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB4020)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB400636)
- Tanis Conveyor Brushes