Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10
Mfr # MB402448
Zoro # G6898281
product price: $164.99
/pk 10, $16.50/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width 3/16 in
- Brush Length 48 in
- Overall Trim (In.) 2
- Bristle Material Nylon
- Brush Length (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB402448
- Zoro # G6898281
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width | 3/16 in |
Brush Length | 48 in |
Brush Length (In.) | 2 |
Bristle Diameter | 0.014 in |
Bristle Trim Height | 1 3/4 in |
Backing Height (In.) | 7/32 |
Overall Length (In.) | 48 |
Backing Width (In.) | 3/16 |
Backing Height | 3/16 in |
Details
Item | Strip Brush |
Overall Trim (In.) | 2 |
Bristle Material | Nylon |
Type | Metal Back |
Bristle Color | Black |
Backing | Stainless Steel |
Bristle Type | Crimped Wire |
Backing Number | #4 |
Backing Material - Brush | Stainless Steel |
Fill Type | 0.014" Crimped Nylon |
Backing Flexibility | Rigid |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- WERNER 6 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7303-4C)
- VESTIL Guard Rail Straight Rail, Yllw, 108" (GR-H2R-BO-9-YL)
- VESTIL Trailer & Crane Bumper - 2.25"W x 16"L x 2"H (TB-70)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC333072)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB700236)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC313072)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701672)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (1VKT5)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB100072)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB400836)
- Tanis Conveyor Brushes