Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10
Mfr # MB400248
Zoro # G6787523
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width 3/16 in
- Bristle Color Black
- Bristle Type Crimped Wire
- Type Metal Back
- Backing Height (In.) 7/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB400248
- Zoro # G6787523
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width | 3/16 in |
Backing Height (In.) | 7/32 |
Backing Height | 3/16 in |
Backing Width (In.) | 3/16 |
Bristle Trim Height | 1 3/4 in |
Overall Length (In.) | 48 |
Brush Length (In.) | 2 |
Bristle Diameter | 0.01 in |
Brush Length | 48 in |
Details
Bristle Color | Black |
Bristle Type | Crimped Wire |
Type | Metal Back |
Backing Material - Brush | Steel |
Fill Type | 0.010" Crimped Nylon |
Backing | Galvanized Steel |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Backing Number | #4 |
Overall Trim (In.) | 2 |
Item | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 1/32 In, Copper, PK25 (2VKA2)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700472)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC143072)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB702872)
- TANIS Strip Brush, 7/16W, 24 In L, Trim 4 In, PK10 (MB100424)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC831036)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB701072)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC332072)
- Tanis Conveyor Brushes