Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10
Mfr # MB402048
Zoro # G6539915
product price: $159.99
/pk 10, $16.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Fill Type 0.010" Crimped Nylon
- Bristle Material Nylon
- Overall Trim (In.) 1
- Backing Flexibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB402048
- Zoro # G6539915
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 48 in |
Bristle Trim Height | 3/4 in |
Backing Width | 3/16 in |
Backing Width (In.) | 3/16 |
Bristle Diameter | 0.01 in |
Brush Length (In.) | 1 |
Backing Height (In.) | 7/32 |
Backing Height | 3/16 in |
Overall Length (In.) | 48 |
Details
Bristle Type | Crimped Wire |
Fill Type | 0.010" Crimped Nylon |
Bristle Material | Nylon |
Overall Trim (In.) | 1 |
Backing Flexibility | Rigid |
Backing Material - Brush | Stainless Steel |
Item | Strip Brush |
Bristle Color | Black |
Backing Number | #4 |
Type | Metal Back |
Backing | Stainless Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3/4 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ EDGE ADA Compliant Ramp, Matte, Black, 7/8" H (MRAEZ0110)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH20-20-B)
- SERVICE CASTER 3 Inch Hard Rubber 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-M1015-2-PLB-2)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB701236)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10 (MB440448)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB252236)
- TANIS Strip Brush, 3/16 W, 60 In L, Trim 3 In (MB406460)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701672)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB706236)
- Tanis Conveyor Brushes