Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 24 In L, Trim 6 In, PK10
Mfr # MB401024
Zoro # G7067943
product price: $87.79
/pk 10, $8.78/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 3/16 in
- Backing Width 3/16 in
- Backing Material - Brush Steel
- Bristle Color Black
- Fill Type 0.014" Crimped Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB401024
- Zoro # G7067943
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 3/16 in |
Backing Width | 3/16 in |
Bristle Trim Height | 5 3/4 in |
Backing Width (In.) | 3/16 |
Brush Length (In.) | 6 |
Bristle Diameter | 0.014 in |
Brush Length | 24 in |
Backing Height (In.) | 7/32 |
Overall Length (In.) | 24 |
Details
Backing Material - Brush | Steel |
Bristle Color | Black |
Fill Type | 0.014" Crimped Nylon |
Bristle Type | Crimped Wire |
Type | Metal Back |
Bristle Material | Nylon |
Backing | Galvanized Steel |
Item | Strip Brush |
Backing Flexibility | Rigid |
Backing Number | #4 |
Overall Trim (In.) | 6 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 5 3/4 in Bristle Trim Height, 24 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 1,200Ft L (PD1/212)
- TRI-ARC 123 1/2 in Stair Unit, Steel, 9 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS109246)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 2000lb., 110V, 10ft., 2000 lb., 10 ft (OZ2000EC)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB252436)
- TANIS Metal Back Strip Brush, 12 In L, 1 In Trim (MB460212)
- TANIS Conveyor Cylinder Brush, L26In, OD6In (RB624)
- TANIS Adjustable Mounting Kit (CBKIT)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB100436)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250436CF)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC731036)
- Tanis Conveyor Brushes