Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 24 In L, Trim 1 In, PK10
Mfr # MB402024
Zoro # G6985352
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height (In.) 7/32
- Overall Length (In.) 24
- Bristle Diameter 0.01 in
- Type Metal Back
- Backing Material - Brush Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB402024
- Zoro # G6985352
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/32 |
Overall Length (In.) | 24 |
Bristle Diameter | 0.01 in |
Backing Width | 3/16 in |
Brush Length | 24 in |
Backing Width (In.) | 3/16 |
Brush Length (In.) | 1 |
Bristle Trim Height | 3/4 in |
Backing Height | 3/16 in |
Details
Type | Metal Back |
Backing Material - Brush | Stainless Steel |
Fill Type | 0.010" Crimped Nylon |
Bristle Material | Nylon |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Backing Flexibility | Rigid |
Bristle Color | Black |
Backing Number | #4 |
Backing | Stainless Steel |
Overall Trim (In.) | 1 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3/4 in Bristle Trim Height, 24 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Wheel Chock With Handle & Sign (EALUM-7-HS)
- AHC Black Bungee Ball Cord 6 in. L X 0.2 in. 50 lb (DR77345)
- EEVELLE ATRIUM Series, Atrium Large Cab Enclosure (EEV-ATL2)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1802DX10)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC231036)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701772)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB402872)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC331072)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB403072)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10 (MB400884)
- Tanis Conveyor Brushes