Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 12 In L, Trim 3 In, PK10
Mfr # MB400612
Zoro # G6591715
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Type 0.014" Crimped Nylon
- Type Metal Back
- Bristle Type Crimped Wire
- Backing Flexibility Rigid
- Brush Length (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB400612
- Zoro # G6591715
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 3 |
Brush Length | 12 in |
Backing Height | 3/16 in |
Backing Height (In.) | 7/32 |
Bristle Diameter | 0.014 in |
Bristle Trim Height | 2 3/4 in |
Overall Length (In.) | 12 |
Backing Width (In.) | 3/16 |
Backing Width | 3/16 in |
Details
Fill Type | 0.014" Crimped Nylon |
Type | Metal Back |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Item | Strip Brush |
Bristle Material | Nylon |
Backing Number | #4 |
Overall Trim (In.) | 3 |
Bristle Color | Black |
Backing Material - Brush | Steel |
Backing | Galvanized Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 2 3/4 in Bristle Trim Height, 12 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Test Chain, 5/16 in, 20 ft. L, 3900 lb (34RZ48)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Tub Cart, (3) Shelves, L, 3 Shelves (TC122-B)
- US CARGO CONTROL 4" x 40' Red Winch Strap with Flat Hook (440FH-RED)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1400 Lb (2VJJ4)
- TANIS Strip Brush, 7/16W, 12 In L, Trim 2 In, PK10 (MB100012)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701672)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB702436)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 2 In, PK10 (MB700424)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400236)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 1 In, PK10 (MB400084)
- Tanis Conveyor Brushes