Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16 W, 24 In L, Trim 3 In
Mfr # MB406424
Zoro # G6451286
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width 3/16 in
- Backing Number #4
- Brush Length 24 in
- Bristle Diameter 0.008 in
- Overall Trim (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB406424
- Zoro # G6451286
- Country of Origin Multiple
- Category Conveyor Brushes
Dimensions
Backing Width | 3/16 in |
Brush Length | 24 in |
Bristle Diameter | 0.008 in |
Backing Height (In.) | 7/32 |
Overall Length (In.) | 24 |
Backing Width (In.) | 3/16 |
Brush Length (In.) | 3 |
Bristle Trim Height | 2 3/4 in |
Backing Height | 3/16 in |
Details
Backing Number | #4 |
Overall Trim (In.) | 3 |
Backing | Stainless Steel |
Type | Metal Back |
Backing Flexibility | Rigid |
Item | Strip Brush |
Fill Type | 0.008" Crimped Brass |
Bristle Type | Crimped Wire |
Bristle Color | Brass |
Bristle Material | Brass |
Backing Material - Brush | Stainless Steel |
Description
Strip Brush, Brass Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 2 3/4 in Bristle Trim Height, 24 in Brush Length, Bristle Color Brass, 0.008 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 12 ft L, 10000 lb Cap (KEN10KX12)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- KEEPER Tie-Down 12' Camo 1000# (43547)
- VESTIL Industrial Round Acrylic Mirror, 18" dia. (CNVX-18)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB252436)
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 3 In (MB406496)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250472CF)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB400872)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250436CF)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC143072)
- Tanis Conveyor Brushes