Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16 W, 24 In L, Trim 2 In
Mfr # MB406224
Zoro # G7184335
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Flexibility Rigid
- Overall Length (In.) 24
- Bristle Trim Height 1 3/4 in
- Brush Length (In.) 2
- Backing Number #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB406224
- Zoro # G7184335
- Country of Origin Multiple
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 24 |
Bristle Trim Height | 1 3/4 in |
Brush Length (In.) | 2 |
Bristle Diameter | 0.006 in |
Brush Length | 24 in |
Backing Width (In.) | 3/16 |
Backing Height (In.) | 7/32 |
Backing Width | 3/16 in |
Backing Height | 3/16 in |
Details
Backing Flexibility | Rigid |
Backing Number | #4 |
Overall Trim (In.) | 2 |
Type | Metal Back |
Item | Strip Brush |
Backing | Stainless Steel |
Bristle Color | Brass |
Bristle Material | Brass |
Fill Type | 0.006" Crimped Brass |
Backing Material - Brush | Stainless Steel |
Bristle Type | Crimped Wire |
Description
Strip Brush, Brass Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 24 in Brush Length, Bristle Color Brass, 0.006 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 13 ft L, 2 in W, Polyester, Silver (EE2802TFX13)
- GLOBAL INDUSTRIAL Manual Chain Hoist 10 Foot Lift 2,000 Pound Cap. (241638)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W (PECO 1875)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 4500 lb. (WFT-82H-1)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (1VKT5)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB701072)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB6010)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC333072)
- TANIS Metal Back Strip Brush, 48 In L, 1 In Trim (MB760248)
- TANIS Metal Back Strip Brush, 24 In L, 2 In Trim (MB460424)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- Tanis Conveyor Brushes