Shop All Conveyor Brushes
Tanis
Strip Brush, 1/8 W, 48 In L, Trim 3 In, PK10
Mfr # MB252648
Zoro # G6473774
product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Height 2 7/8 in
- Fill Type 0.012" Crimped Nylon
- Backing Height 1/8 in
- Brush Length 48 in
- Backing Number #2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB252648
- Zoro # G6473774
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 2 7/8 in |
Backing Height | 1/8 in |
Brush Length | 48 in |
Backing Width | 1/8 in |
Backing Height (In.) | 1/8 |
Backing Width (In.) | 1/8 |
Brush Length (In.) | 3 |
Overall Length (In.) | 48 |
Bristle Diameter | 0.012 in |
Details
Fill Type | 0.012" Crimped Nylon |
Item | Strip Brush |
Backing Number | #2-1/2 |
Type | Metal Back |
Backing | Stainless Steel |
Overall Trim (In.) | 3 |
Backing Material - Brush | Stainless Steel |
Backing Flexibility | Rigid |
Bristle Color | Black |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 2 7/8 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.012 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 6-1/2in Dim A Size (5-1 1/2-6)
- EVEREST 40MM X 4Ft 2600 LBS ENDLESS ROUND SLING (C1071)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 36x72 (AF3672)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB406036)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB709096)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (1VKT5)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10 (MB703760)
- TANIS Strip Brush Holder, Sz 0.75, 24 In L, PK10 (AH250824CF)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB402436)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701736)
- Tanis Conveyor Brushes