Shop All Conveyor Brushes
Tanis
Strip Brush, 1/8 W, 24 In L, Trim .75, PK10
Mfr # MB252024
Zoro # G6515905
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 24
- Type Metal Back
- Bristle Diameter 0.006 in
- Brush Length 24 in
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB252024
- Zoro # G6515905
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 24 |
Bristle Diameter | 0.006 in |
Brush Length | 24 in |
Bristle Trim Height | 5/8 in |
Backing Width (In.) | 1/8 |
Backing Height (In.) | 1/8 |
Backing Width | 1/8 in |
Backing Height | 1/8 in |
Brush Length (In.) | 3/4 |
Details
Type | Metal Back |
Bristle Color | Black |
Backing Flexibility | Rigid |
Overall Trim (In.) | 3/4 |
Bristle Material | Nylon |
Backing Material - Brush | Stainless Steel |
Bristle Type | Crimped Wire |
Backing Number | #2-1/2 |
Item | Strip Brush |
Backing | Stainless Steel |
Fill Type | 0.006" Crimped Nylon |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 5/8 in Bristle Trim Height, 24 in Brush Length, Bristle Color Black, 0.006 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 4 in W, Nylon, Yellow (EET3-904-18)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S20)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 1 in W, Polyester, Yellow (EE1601DFX15)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In (MB709048)
- TANIS Metal Back Strip Brush, 12 In L, 1 In Trim (MB460212)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB710236)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB704036)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC143072)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB706872)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700472)
- Tanis Conveyor Brushes