Shop All Conveyor Brushes
Tanis
Strip Brush, 1/8 W, 12 In L, Trim 2 In, PK10
Mfr # MB250412
Zoro # G6508914
product price: $38.95
/pk 10, $3.90/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Height 2 in
- Backing Flexibility Rigid
- Backing Galvanized Steel
- Bristle Material Nylon
- Brush Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB250412
- Zoro # G6508914
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 2 in |
Brush Length | 12 in |
Bristle Diameter | 0.01 in |
Backing Height | 1/8 in |
Overall Length (In.) | 12 |
Backing Width (In.) | 1/8 |
Backing Height (In.) | 1/8 |
Brush Length (In.) | 2 |
Backing Width | 1/8 in |
Details
Backing Flexibility | Rigid |
Backing | Galvanized Steel |
Bristle Material | Nylon |
Backing Material - Brush | Steel |
Item | Strip Brush |
Bristle Type | Crimped Wire |
Overall Trim (In.) | 2 |
Type | Metal Back |
Backing Number | #2-1/2 |
Fill Type | 0.010" Crimped Nylon |
Bristle Color | Black |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 2 in Bristle Trim Height, 12 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Hinged Lid, 10 Bu, Blue (G10-BLX-LDN)
- DUTTON-LAINSON Ratcheting Winch, Spur, No Brake, 2500lb. (DL2500AB)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- ZORO SELECT O-Ring, D143 (D143)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB100236)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB400672)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC831036)
- TANIS Strip Brush Holder, Sz 2 In, 48 In L, PK10 (AH400848CF)
- TANIS Metal Back Strip Brush, 48 In L, 1 In Trim (MB760248)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 3 In, PK10 (MB700612)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10 (MB703024)
- Tanis Conveyor Brushes