Shop All Conveyor Brushes
Tanis
Stapled Set Strip Brush, PVC, Length 36 In
Mfr # RPVC711036
Zoro # G1583443
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Profile H-Shaped
- Overall Length (In.) 36
- Backing Width (In.) 5/16
- Bristle Diameter 0.008 in
- Type PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # RPVC711036
- Zoro # G1583443
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 36 |
Backing Width (In.) | 5/16 |
Bristle Diameter | 0.008 in |
Overall Length | 3 ft |
Backing Height (In.) | 1 |
Bristle Trim Height | 1 in |
Backing Width | 5/16 in |
Overall Height | 5/16 in |
Mounting Flange Size (In.) | 1 |
Details
Mounting Profile | H-Shaped |
Type | PVC |
Backing | Rigid PVC |
Fill Type | 0.008" Horse Hair, 1 Row |
Bristle Type | Straight Wire |
Backing Flexibility | Rigid |
Overall Trim (In.) | 1 |
Bristle Color | Brown |
Item | Strip Brush |
Bristle Material | Horse Hair |
Backing Material - Brush | PVC |
Profile | H-Shaped |
Description
Strip Brush, Bristle Material Horse Hair, Rigid, H-Shaped, PVC Backing Material - Brush, 5/16 in Overall Height, 3 ft Overall Length, 5/16 in Backing Width, Brown, 0.008 in Bristle Diameter, Straight Wire, 1 in Bristle Trim Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98322 .375 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Blue and White (98322)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (1VW51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701736)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 1 In, PK10 (MB700060)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701272CF)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB700236)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10 (MB703760)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- Tanis Conveyor Brushes