Shop All Conveyor Brushes
Tanis
Stapled Set Strip Brush, PVC, Length 36 In
Mfr # FPVC121036
Zoro # G2654924
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 7/8 in
- Overall Length 3 ft
- Backing Width (In.) 13/32
- Bristle Trim Height 1 in
- Overall Trim (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # FPVC121036
- Zoro # G2654924
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Height | 1 7/8 in |
Overall Length | 3 ft |
Backing Width (In.) | 13/32 |
Bristle Trim Height | 1 in |
Bristle Diameter | 0.008 in |
Brush Length (In.) | 1 |
Mounting Flange Size (In.) | 0.9 |
Backing Height (In.) | 29/32 |
Overall Length (In.) | 36 |
Backing Width | 3/8 in |
Details
Overall Trim (In.) | 1 |
Item | Strip Brush |
Fill Type | 0.008" Crimped Nylon, 2 Rows |
Backing Flexibility | Flexible |
Type | Flexible PVC |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Backing Material - Brush | PVC |
Backing | Flexible PVC |
Bristle Color | Black |
Profile | Clip Style |
Mounting Profile | Clip Style |
Description
Strip Brush, Bristle Material Nylon, Flexible, Clip Style, PVC Backing Material - Brush, 1 7/8 in Overall Height, 3 ft Overall Length, 3/8 in Backing Width, Black, 0.008 in Bristle Diameter, Crimped Wire, 1 in Bristle Trim Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Bright Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BB-516-4)
- VESTIL Ergo Elevated Bucket/Pail Dolly, 100 lb (PDOL-26)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- MOLDED FIBERGLASS Tray, Dryer, L 30 In, W 30 In (6042012232)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 (MB703848)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB100272)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC143072)
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 2 In (MB709224)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700436CF)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB409036)
- Tanis Conveyor Brushes