Shop All Wire End Brushes
Tanis
RaDial End Wire Brush, Natural, Wire, 11"
Mfr # 06192
Zoro # G4020301
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Brush Length 4 1/2 in
- Bristle Material Natural Hair
- Brush Dia. 1 3/4 in
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # 06192
- Zoro # G4020301
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Brush Length | 4 1/2 in |
Brush Dia. | 1 3/4 in |
Overall Length | 11 in |
Brush Head Length - Imperial | 4 1/2 in |
Overall Length - Imperial | 11 in |
Bristle Length - Imperial | 1 3/4 in |
Details
Bristle Color | White |
Bristle Material | Natural Hair |
Item | Radial End Brush |
Product Type | Babcock Brush |
Handle Material | Wire |
Non-Sparking | No |
Description
Radial End Brush, Product Type Babcock Brush, Overall Length - Imperial 11 in, Bristle Material Natural Hair, Handle Material Wire, Non-Sparking No, Bristle Color White, Brush Head Length - Imperial 4 1/2 in, Bristle Length - Imperial 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD DepressedGrindWhl, 7/8"CN, UnthreadHle (61215)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Coarse (61463687715)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 240, PK50 (21-104-P240)
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- TANIS RaDial End Wire Brush, Nylon, Wire, 9" (06131)
- TANIS RaDial End Wire Brush, Tuft, 1-3/8 x 11" L (06132)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 2"x2" (13C275)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66254442937)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12746)
- PFERD 3/4" Crimped Wire End Brush - .020 CS Wire, 1/4" Shank (82971)
- PFERD 1/2" Crimped Wire End Brush - .014 SS Wire, 1/4" Shank (82984)
- Tanis Wire End Brushes