Shop All Brushes
Tanis
Radial End Brush, 3 in L Brush, Natural, Wire, 8 in L Overall
Mfr # 06130
Zoro # G4064496
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Radial End Brush
- Bristle Color Natural
- Brush Length 3 in
- Bristle Material Nylon
- Handle Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 in |
Overall Length | 8 in |
Brush Dia. | 1/2 in |
Brush Diameter | 1/2 in |
Bristle Length - Imperial | 1/2 in |
Brush Head Length - Imperial | 3 in |
Overall Length - Imperial | 8 in |
Details
Brush Type | Radial End Brush |
Bristle Color | Natural |
Bristle Material | Nylon |
Handle Material | Wire |
Item | Radial End Brush |
Product Type | Babcock Brush |
Non-Sparking | No |
Description
Radial End Brush, Product Type Babcock Brush, Overall Length - Imperial 8 in, Bristle Material Nylon, Handle Material Wire, Non-Sparking No, Bristle Color Natural, Brush Head Length - Imperial 3 in, Bristle Length - Imperial 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Multifold Towel Dispenser, Chrome (54720)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11600WH00 (FGF11600WH00)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Green (31992)
- MOEN Mediterranean Bronze Pivoting Paper Holder (Y2608BRB)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06179)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06180)
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- TANIS Radial End Brush, 6 in L Brush, Black, Wire, 20 in L Overall (06145)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05128)
- TANIS Tube and Pipe Brush, 6 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 9 in L Overall (05108)
- BOARDWALK Cleaning Brushes, 8.13 in L Handle, Black, Plastic (BWK9008)
- Tanis Brushes